Shop All Carbon Steel Pipe Fittings
Parker
Straight Adapter, Steel, 1/4", NPT x SAE
Mfr # 1/4-4 FHG5-S
Zoro # G700712682
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Adapter
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Size 1/4 in
- Pipe Fitting Connection Type Male NPT x Female SAE-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4-4 FHG5-S
- Zoro # G700712682
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Straight Adapter, Steel, Zinc Plated, 1/4 in, Male, NPT, 1/4 in, Female, SAE-ORB, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-0)
- ZURN Toilet Seat (Z5955SS-EL)
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- TW METALS 7/8" OD x 0.083" Wall 6061 Seamless Aluminum Tubing 8 ft (42998-8)
- PARKER Hex Head Plug, Steel, 16 mm, Metric (M16P87OMNS)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. (4-4 SVE-S)
- WARWICK HANGER 2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-2)
- Parker Fittings