No Product Image Available

Parker

STEM ADAPTER


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Being the world's leader in push-to-connect fitting technology Parker's LIQUIfit fittings extend Parker's expertise into the water and beverage industry. The LIQUIfit body is manufactured from a unique bio-based, high performance polymer produced from renewable plants, to expand the use of non-fossil-based resources. LIQUIfit fittings offers an ''eco-designed'' innovative alternative for water applications; no fluid contamination occurs and environmental protection is guaranteed. Use with the following Parker Parflex Division tubing. - Polyethylene Markets: - Water Filtration - Beverage Dispensing - Life Science - Bottling - Semi-Conductor - Medical Features/Benefits: - Stainless steel grab ring - EPDM D-seal - Meets requirements of FDA, NSF and European regulation for water - D-seal provides a positive seal on the O.D. of the tube , in both static and dynamic positions - High chemical resistance - Reduced movement of the gripping system prevents any pumping effect - No tube insert or locking clip required - Advanced gripping design allows a tight bend radius without leaks - Most compact profile on the market - Ergonomic and aesthetic design - Easy-to-clean external shapes - Inch & metric sizes, 5/32'' - 1/2'', 4mm - 12mm - NPTF, UNS, BST threads Applications: - Water Purification Systems - Water Dispensers - Hot & Cold Drink Dispensers - Cooling Systems - Food Process - CO2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.