Shop All Flared Tube Fittings
Parker
Steel Nut, Inverted, 3/16 In., PK10
Mfr # 41IFS-3
Zoro # G2382143
original price:
$6.85
9% off
new price: $6.19
/pk 10, $0.62/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Chromate Steel
- Flare Type Inverted
- Specific Fitting Shape Flared Nut
- Fitting Connection Type Flared
- Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41IFS-3
- Zoro # G2382143
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Flare Thread Size | 3/8-24 |
Hex Size | 3/8 in |
Fitting Thread Size | 3/8-24 |
Compatible Tube Outer Diameter | 3/16 in |
Overall Length | 9/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Steel Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 3/8-24, Flare Angle Inverted, Fitting Material Brass, Hex Size 3/8 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Flared Nut, Compatible Tube Outer Diameter 3/16 in, Standards SAE J512, Compatible Tube Material Aluminum, Brass, Copper, Steel, Fitting Connection Type Flared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- CHICAGO FAUCET Double Bend Spout, Brass (HA8AE3JKABCP)
- KOHLER 28 (77971-0)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 3" (1056-53)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK (661FHD-8-6)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-6)
- PARKER 3/8" Flare x Solder Brass Adapter 10PK (43F-6-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-4)
- PARKER Cap, Brass, Tube, 3/16 In., 3/8-24, PK10 (640F-3)
- Parker Tube Fittings