Shop All Industrial Hoses
Parker
STAT-DISS HEAVY WALL PTFE HOSE
Mfr # 929BJ-6
Zoro # G209840848
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 929BJ-6
- Zoro # G209840848
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 929BJ Smoothbore Heavy Wall PTFE Hose features a specially designed brown silicone jacket to provide a clean, smooth cover to protect the stainless steel wire reinforcement against wear, fraying and contaminants. The hose is constructed of a static-dissipative PTFE core tube, reinforced with a 304 stainless steel braid, and protected with an extruded silicone cover for added durability. 929BJ assemblies are used in numerous applications including, but not limited to, chemical transfer lines, high temperature general hydraulics, and coolant lines. Markets: - Fluid Handling - Compressed Gas - Transportation - Military Features/Benefits: - Silicone cover protects the stainless steel wire reinforcement against wear and fraying - Silicone cover provides clean, smooth cover and prevents contaminants from accumulating in braid - Tight bend radius - Improved kink resistance over .030'' wall PTFE hose - Enhanced resistance to gas permeation due to increased PTFE wall thickness - Steam cleanable Applications: - Vacuum lines for high temperature autoclaves - General hydraulics - Compressed air/gases Technical Specifications: - Cover must be skived prior to fitting attachment - Hose I.D. is nominal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925566, Pressure Line, 250 micron, Outside-In (MF0575721)
- MAIN FILTER Hydraulic Filter, replaces GROVE 3042991, Return Line, 10 micron, Inside-Out (MF0063771)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- Parker Industrial Hoses