Shop All Coalescing Filter Elements
Parker
STAINLESS STEEL COALESCING ELEMENT
Mfr # JE-C1501-SS
Zoro # G511670966
product price: $1,840.99
/ea
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Filter Efficiency 99.97 %
- Filter Type Coalescing
- Filter Element Material Borosilicate Glass
- For Substance Type Air; Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # JE-C1501-SS
- Zoro # G511670966
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item | STAINLESS STEEL COALESCING ELEMENT |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.97 % |
Filter Type | Coalescing |
Filter Element Material | Borosilicate Glass |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.97 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- Parker Coalescing Filter Elements