Shop All Brass Pipe Fittings
Parker
Square Head Plug, Brass, 3/8 in, MNPT
Mfr # 211P-6
Zoro # G400489532
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Pipe Size 3/8 in
- Standards SAE J530, SAE J531
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 211P-6
- Zoro # G400489532
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 7/16 in |
Overall Length | 13/16 in |
Fitting Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Square Head Plug, Brass, C37700, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-BN)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 3/8", Schedule 80, 300 psi Max Pressure (RB075-038)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35089)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHN-B)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1203P-8)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 FHC-B)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in (ZUSA-PF-10383)
- Parker Fittings