Shop All Brass Pipe Fittings
Parker
Square Head Plug, Brass, 3/4 in, MNPT
Mfr # 211P-12
Zoro # G800489507
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 3/4 in
- Hex Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 211P-12
- Zoro # G800489507
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 5/8 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Square Head Plug, Brass, C37700, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator, 1.5 Gpm (1054432)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-30)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- PARKER Extruded Street Elbow, Brass, 3/4 x 1/2 in (2202P-12-8)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" Pipe Size (8-8 SE-B)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- ANDERSON METALS Elbow Brass 90Deg St Ipt 3/4 (738116-12)
- Parker Fittings