Shop All Brass Pipe Fittings
Parker
Square Head Plug, Brass, 1/8 in, MNPT
Mfr # 211P-2
Zoro # G700489485
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPT
- Material Grade C37700
- Hex Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 211P-2
- Zoro # G700489485
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1/4 in |
Pipe Size | 1/8 in |
Overall Length | 9/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Square Head Plug, Brass, C37700, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Stainless Steel Dipper Well Assembly complete less faucet (K30-1000)
- SLOAN Sprayhead Part Eaf63 Cp Spray Head 0.5 Gpm Male Metric (0335036)
- WOODFORD MFG 3/4 in. FPT x 4 in. Freezeless Anti-Siphon Wall Hyd (65P-4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/4" OD Tube, Electro Galvanized Gold (100225)
- PARKER Brass Bushing, FNPT x MNPT, 3/8" x 1/8" Pipe Size (L209P-6-2)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-25)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2214P-12-12)
- PARKER Brass Union Tee, FNPT, 3/8" Pipe Size (L2203P-6)
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in (2202P-12-12)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6 PH-B)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- Parker Fittings