Shop All Tube Benders
Parker
SPRING TYPE TUBE BENDER
Mfr # 102-F-06-BPD
Zoro # G209986447
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 102-F-06-BPD
- Zoro # G209986447
- Country of Origin United States
- Category Tube Benders
Description
Triple header benders: Lever type, multiple size benders. Calibrated markings for making accurate left-hand, right-hand and offset bends. Ninety degree start requires less effort, makes bending fast and easy Spring type benders: Benders allow hand bending of soft tubing to any shape without collapsing walls. Special spring steel, nickel finished. End belled for quick tube removal. Markets: - Industrial - Mobile - Pneumatic - Factory/Process Automation Features/Benefits: - Will bend copper, aluminum, annealed steel, brass and other metal tubing. - Can work with any size wall thickness for copper and aluminum tube. Applications: - Bending metal tube for industrial and mobile hydraulic and pneumatic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 14" Undermount 16 Gauge Zero Raduis Bar Prep Kitchen Sink SS Sgl Bowl (RVH7110)
- LEGEND VALVE 1/2" X 10" T-551 F.F.SILLCOCK (108-104)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8210G032)
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- PARKER 3 HEADED TUBE BENDER METRIC (368-FH-BPD)
- YELLOW JACKET Ratchet Bar for 63331 (63340)
- BOSCH 3-In-1 180 Degree Tubing Bender (6515)
- DAYTON Manual Tube Bender Kit (45J339)
- RIDGID RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius (36097)
- REED 1/4IN TUBING BENDER 02745 (TB04)
- WOODWARD FAB Round Tube Die, 1-3/4 in. dia., 6 in. CLR (WFBDT1-3/4X6)
- Parker Plumbing Tools