Shop All Industrial Hoses
Parker
SPRING GUARD - ID 1.31''
Mfr # SG-131
Zoro # G510031195
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SG-131
- Zoro # G510031195
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Spring Guard and Armor Guard are two products that prolong the life of hose lines that are exposed to rugged operating conditions. They distribute bending radii to avoid kinking in the hose lines and protects hose from abrasion and deep cuts. Guards are constructed of steel wire and plated to resist rust. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Plated steel wire construction to resist rust - Protects against abrasion, cuts, and kinking Applications: - Harsh abrasive applications and rugged environments Specifications: - Temperature Range: 0F to +200F -17C to 93C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTIES Maxline Rapidair M6026, 1/2" Tubing Kit 100 ft. (M6026)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20344128)
- Parker Air Hoses