Shop All Industrial Hoses
Parker
SPRING GUARD - ID 1.06''
Mfr # SG-106
Zoro # G509840807
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SG-106
- Zoro # G509840807
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Spring Guard and Armor Guard are two products that prolong the life of hose lines that are exposed to rugged operating conditions. They distribute bending radii to avoid kinking in the hose lines and protects hose from abrasion and deep cuts. Guards are constructed of steel wire and plated to resist rust. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Plated steel wire construction to resist rust - Protects against abrasion, cuts, and kinking Applications: - Harsh abrasive applications and rugged environments Specifications: - Temperature Range: 0F to +200F -17C to 93C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- PARKER Quick Connect, Plug, 1/4 Body, Plug, Male (TL-254-4MP)
- GATES Super Hc Cogged 118In 5/8In V-Belt (5VX1180)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- GATES Plant Master Xtreme (32050026)
- Parker Air Hoses