Shop All Manual Air Control Valves
Parker
Spool Kit, 3 and 4 Way, Direct Air 2
Mfr # 410008000
Zoro # G0700524
product price: $34.69
/pk 5, $6.94/ea
Sold in multiples of 5 for $173.45
$173.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function 3-Way and 4-Way Valves
- For Use With Direct Air 2 Series
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 410008000
- Zoro # G0700524
- Country of Origin United States
- Category Manual Air Control Valves
Details
Item | Spool Kit |
Function | 3-Way and 4-Way Valves |
For Use With | Direct Air 2 Series |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With Direct Air 2 Series, Accessory Type Spool Kit, Function 3-Way and 4-Way Valves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-SteelLIGHT DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN LIGHT)
- BRENNAN INDUSTRIES 16MP-16MP 45 Deg Elbow Forged (5501-16-16-FG)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTH200-05CE-G)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (223-C)
- Parker Pneumatic Valves