Shop All Water Filter Cartridges
Parker
Solid Filter Cartridge, 3.5 gpm, 10 in H
Mfr # PCA20-10U
Zoro # G3630972
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 3.5 gpm
- For Use With Cartridge Filter Vessel
- Height 10 in
- Max. Pressure 60 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PCA20-10U
- Zoro # G3630972
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Filter Diameter | 2-1/2 in |
Overall Height | 10 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Sediment, Micron Rating 20 micron, Flow Rate 3.5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Cartridge Filter Vessel, Cartridge Media Polypropylene, Compatible Mfr. Model Number EHG01S1T, Compatible with Grainger Part Number 38XL31, Filter Design Solid, Filter Type Particulate, Sediment, Maximum Pressure 60 psi, Maximum Temperature 180 Degrees F, Series PCA
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- AMTROL Sx30V Floor Mount Expansion (SX30V)
- VIEGA Coupling With stop (84240)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 4-1/2" O.D., 20 in H, 6 PK (T19R20-4-45A)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (8R30)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.2 Micron, 2-11/16" O.D., 10 in H (PAB002-10FE-DO)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H, 6 PK (T15R20-4-45A)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (23R10A)
- AMERICAN FILTER CO AFC Brand AFC-CH-300-12000SK, Compatible to CFS8000-S Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3372)
- Parker Water Filter Cartridges