Shop All Solenoid Valve Coils
Parker
Solenoid Valve Coil, 208/240V, 60/50Hz, 10W
Mfr # PKC-1-208/240
Zoro # G4566615
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V
- Watts 10 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- Holding VA 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PKC-1-208/240
- Zoro # G4566615
- UPC # 687472381327
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1/2 in |
Inner Hole Height | 1 in |
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 in, Voltage 208 to 240V, Compatible with Grainger Part Number 11X605, 11X606, 29AH07, 29AH08, 29AH09, 29AH10, 29AH11, 29AH12, 29AH13, 29AH14, 29AH15, 36PR82, 36PR83, Compatible with Manufacturer Model Number R52E3511, R52E359, Connector Type Not Applicable, Wattage 10 W, Holding Current 0.09 VA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- ZORO SELECT Flange, Steel, Socket Weld, 2" Pipe Size (BULK-PF-526)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2011-E)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- PARKER Valve Coil, 24VDC, DIN Connection, 8W (D6B)
- ASCO RedHat Solenoid Valve Coil, 240/220VAC, 60/50 Hz (238210-058-D*)
- Parker Solenoid Valve Coils