Shop All Solenoid Valve Coils
Parker
Solenoid Valve Coil, 120V, 60/50Hz, 10W
Mfr # PKC-1-120
Zoro # G4218776
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 10 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PKC-1-120
- Zoro # G4218776
- UPC # 687472381235
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1/2 in |
Inner Hole Height | 1 in |
Details
Voltage | 120V |
Watts | 10 W |
Coil Insulation Class | F |
Coil Enclosure | With Junction Box |
Hz | 50/60 |
Standards | CE, CSA, ISO 9001/2000, NEMA, UL Listed |
Electrical Connection | 6 in Leads |
Holding VA | 0.14 |
NEMA Rating | 1 |
For Use With | Mfr. No. R52E359M, R52E3511M |
Item | Solenoid Valve Coil |
Inrush VA | 0.39 |
NEMA Enclosure Rating | 4 |
Inrush Current | 0.39 VA |
Wattage | 10 W |
Electrical Connections | 6" Leads |
Frequency | 50 Hz, 60 Hz |
Holding Current | 0.14 VA |
Includes Enclosure | Enclosure Included |
Compatible with Manufacturer Model Number | R52E3511, R52E359 |
For Use with Mfr. Model Number | R52E3511, R52E359 |
For Use With Mfr. Model Number | R52E3511, R52E359 |
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 in, Voltage 120V, Compatible with Grainger Part Number 11X605, 11X606, 29AH07, 29AH08, 29AH09, 29AH10, 29AH11, 29AH12, 29AH13, 29AH14, 29AH15, 36PR82, 36PR83, Compatible with Manufacturer Model Number R52E3511, R52E359, Connector Type Not Applicable, Wattage 10 W, Holding Current 0.14 VA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X CLOSE 304 SS NIPPLE (304-080)
- BANJO Clamp Valve, 2" x 2" (MV200CF)
- VIEGA Viega ProPress XL adapter flange, 3" - 4 (20858)
- SLOAN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1023-A)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- Parker Valves