Shop All Solenoid Valve Coils
Parker
Solenoid Valve Coil, 120/240VAC, 15V
Mfr # PKC-2-120/240
Zoro # G9487922
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Watts 15 W
- Coil Insulation Class F
- Coil Enclosure General Purpose with Junction Box
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PKC-2-120/240
- Zoro # G9487922
- UPC # 687472190059
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 11/16 in |
Details
Voltage | 120/240V AC |
Watts | 15 W |
Coil Insulation Class | F |
Coil Enclosure | General Purpose with Junction Box |
NEMA Rating | 1 |
Item | Solenoid Valve Coil |
Hz | 50/60 |
For Use With | Refrigeration Solenoid Valves |
Standards | CE, CSA, ISO 9001/2000, NEMA, UL Listed |
Frequency | 60 Hz |
NEMA Enclosure Rating | 4 |
Electrical Connections | 6" Leads |
Compatible with Manufacturer Model Number | R42E195, R42E197 |
Wattage | 15 W |
Includes Enclosure | Enclosure Included |
For Use with Mfr. Model Number | R42E195, R42E197 |
For Use With Mfr. Model Number | R42E195, R42E197 |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose with Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 11/16 in, Inner Hole Height 1 1/2 in, Voltage 120/240V AC, Compatible with Grainger Part Number 11X601, 11X602, 11X603, 11X604, 29AH16, 29AH17, 29AH18, 29AH19, 29AH20, 29AH21, 35ML17, Compatible with Manufacturer Model Number R42E195, R42E197, Connector Type Not Applicable, Wattage 15 W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" Id X 1-1/2" Armaflex Pipe Insul. 60/Ctn (APT03815)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- AMERICAN STANDARD Lever Handle 8" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8350243.004)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- PARKER Valve Coil, 12VDC, DIN Connection, 8W (D6A)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- Parker Solenoid Valve Coils