Shop All Solenoid Valve Accessories
Parker
Solenoid Coil Connector w/ Cord, 3 Pin
Mfr # PS2932HBP
Zoro # G710073278
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B Series Valves
- Lead Length (In.) 18 in
- Height (mm) 21 mm
- Coil Termination DIN 43650C
- Design 3 Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS2932HBP
- Zoro # G710073278
- Country of Origin United States
- Category Solenoid Valve Accessories
Dimensions
Lead Length (In.) | 18 in |
Height (mm) | 21 mm |
Width (mm) | 15 mm |
Details
Item | Solenoid Coil Connector with Cord |
For Use With | B Series Valves |
Coil Termination | DIN 43650C |
Design | 3 Pin |
Type | 15mm DIN |
Description
Solenoid Coil Connector with Cord, For Use With B Series Valves, Coil Termination DIN 43650C, Design 3 Pin, Height (mm) 21 mm, Width (mm) 15 mm, Lead Length (In.) 18 in, Type 15mm DIN
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- BREEZE Hose Clamp, CT, SAE 12,410SS, PK10 (CT 9412 B)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- PARKER Connecting Cable, Female (CB-M12-4P-2M)
- PARKER Coil Connector, Female, 24V (PS294679BP)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- SLOAN Ebv136A Solenoid Assembly (3325453)
- Parker Pneumatic Valves