Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve
Mfr # B511ADH53C
Zoro # G209947240
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120VAC
- Valve Actuator / Return Solenoid / Air Return
- Pipe Size 1/4 in
- Electrical Connections 1/2" NPT Conduit - 18" Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B511ADH53C
- Zoro # G209947240
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120VAC |
Valve Actuator / Return | Solenoid / Air Return |
Electrical Connections | 1/2" NPT Conduit - 18" Leads |
Override | Non-Locking Extended |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120VAC, Valve Actuator / Return Solenoid / Air Return, Pipe Size 1/4 in, 1/2 In. NPT Conduit - 18 In. Leads Electrical Connections, Override Non-Locking Extended
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-11)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B511BB549C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6758910253)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- Parker Pneumatic Valves