Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve
Mfr # B511ACB42C
Zoro # G309947225
original price:
$197.99
33% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VAC
- Valve Actuator / Return Solenoid / Air Return
- Pipe Size 1/4 in
- Override Locking Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B511ACB42C
- Zoro # G309947225
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VAC |
Valve Actuator / Return | Solenoid / Air Return |
Override | Locking Flush |
Electrical Connections | 2mm Rectangular 3-Pin - Type B Industrial (Male Only |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24VAC, Valve Actuator / Return Solenoid / Air Return, Pipe Size 1/4 in, 2mm Rectangular 3-Pin - Type B Industrial (Male Only Electrical Connections, Override Locking Flush
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-41)
- DAYTON Coupling, Rigid Steel (3ZN43)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B350BB553C)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- PARKER Coil Kit, 30MM 3 Pin, 24 VDC, Viking (P2FCA448)
- PARKER 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (H15VXBG0B9D)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- Parker Pneumatic Valves