Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve
Mfr # B36HBB545C
Zoro # G009947211
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 12VDC
- Valve Actuator / Return Solenoid / Solenoid
- Override Non-Locking Flush
- Electrical Connections 15mm 3-Pin DIN 43650C (Male Only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B36HBB545C
- Zoro # G009947211
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 12VDC |
Valve Actuator / Return | Solenoid / Solenoid |
Override | Non-Locking Flush |
Electrical Connections | 15mm 3-Pin DIN 43650C (Male Only) |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 12VDC, Valve Actuator / Return Solenoid / Solenoid, 15mm 3-Pin DIN 43650C (Male Only) Electrical Connections, Override Non-Locking Flush
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V (145THTR5329)
- WESTWARD Grease Fitting and Inst. Tool Kit, PK134 (52PA23)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B753BB553A)
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking (P2FCB447)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- ARO Valve, Alpha Series, A213SD-000-N (A213SD-000-N)
- Parker Pneumatic Valves