Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # B6V2BB549A
Zoro # G2766163
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 2.7
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B6V2BB549A
- Zoro # G2766163
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Width | 1 1/2 in |
Overall Length | 5 1/2 in |
Overall Height | 2 1/2 in |
Pilot Port Size | 3/8 in NPT |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 2.7 |
Max. CFM - Valves | 2.5 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Air Valve Type | 3-Way, 2-Position |
Body Style | Body Ported |
Actuator/Return | Solenoid/Spring |
Standards | CE, CSA, cUS |
Override | Non-Locking Flush |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | 20 to 145 psi |
Electrical Connections | 15mm, 3-Pin Male DIN |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 2.5 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Normally Closed, Body Style Body Ported, Pilot Port Size 3/8 in NPT, Coefficient of Volume 2.7, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator without Gauge, 1/4 in NPT/BSPP-G, 44 SCFM F (R08-02R)
- MI-T-M Quick Connect Socket (17-0004)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 150" (BB150)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- PARKER Solenoid Air Control Valve (B511ACB42C)
- PARKER Service Kit, 2 Position, B Series (PS2601P)
- PARKER Service Kit, 3 Position, B Series (PS2603P)
- PARKER Service Kit, 2 Position, B Series (PS2901CP)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B350BB553C)
- SMC Valve, Single Solenoid, 5 Port, 24VDC, 1/8" (SY5120-5DZ-01)
- Parker Solenoid Air Control Valves