Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # N3554904553
Zoro # G3413575
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 3.8
- Pipe Size 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N3554904553
- Zoro # G3413575
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 in |
Pilot Port Size | 1/2 in x 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 3 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 3.8 |
Max. CFM - Valves | 3.9 cfm |
Operational Pressure Range | 20 to 140 psi |
NEMA Classification | NEMA 4 |
Normally Open / Normally Closed | Normally Closed |
Air Valve Type | 3-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Shifting Technology | Slow |
Pressure Range | 20 to 140 psi |
Electrical Connections | Plug-In |
Ambient Temp. Range | 0 Degrees to 125 Degrees F |
Standards | CE |
Body Style | Body Ported |
Override | Non-Locking Manual |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/2 in NPT, Max. CFM - Valves 3.9 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body Ported, Pilot Port Size 1/2 in x 1/2 in, Coefficient of Volume 3.8, Plug-In Electrical Connections, Shifting Technology Slow, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Motor, For 10 to 36 In Shutters (45C683)
- SKF Bearing, Bore 65mm, Industry 6013-JEM (6013 JEM)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- CLIMAX METAL PRODUCTS 2C-087-S Two-Piece Clamping Collar (2C-087-S)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- PARKER Coil Kit, 30MM 3 Pin, 24 VDC, Viking (P2FCA448)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- Parker Pneumatic Valves