Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # B360BB549C
Zoro # G2808766
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B360BB549C
- Zoro # G2808766
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 1/2 in |
Pilot Port Size | 1/8 in NPT |
Overall Width | 1 in |
Overall Length | 6 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 24V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.6 |
Max. CFM - Valves | 0.75 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Valve Vacuum Range | 0 to 28 in Hg |
Standards | CE, CSA, cUS |
Actuator/Return | Solenoid/Solenoid |
Pressure Range | 20 to 145 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Electrical Connections | 15mm, 3-Pin Male DIN |
Air Valve Type | 4-Way, 3-Position |
Override | Non-Locking Flush |
Body Style | Body Ported |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.6, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- A & I PRODUCTS Hose Clamp Assortment 13.2" x22.1" x6.5" (A-14B5401)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- TOMPKINS Hydraulic Fitting-Steel24FJ BULKHEAD NUT (0306-24)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B723BB549A)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- Parker Pneumatic Valves