Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # B320BB549C
Zoro # G3207102
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.75
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B320BB549C
- Zoro # G3207102
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 1/2 in |
Overall Length | 6 1/2 in |
Pilot Port Size | 1/8 in NPT |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.75 |
Max. CFM - Valves | 0.75 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Pressure Range | 20 to 145 psi |
Air Valve Type | 4-Way, 2-Position |
Standards | CE, CSA, cUS |
Body Style | Body Ported |
Valve Vacuum Range | 0 to 28 in Hg |
Actuator/Return | Solenoid/Solenoid |
Override | Non-Locking Flush |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Electrical Connections | 15mm, 3-Pin Male DIN |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.75, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- DANA SPICER CHASSIS Universal Joint, 5-103X (5-103X)
- SUPCO MultiPlus Dual Brand V Belt, A43 (A43)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX34)
- PARKER Service Kit, 2 Position, B Series (PS2601P)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (B814BB549A)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- Parker Solenoid Air Control Valves