Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # B571BB549C
Zoro # G3213131
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Pressure
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B571BB549C
- Zoro # G3213131
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 2 1/2 in |
Pilot Port Size | 1/4 in NPT |
Overall Length | 8 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 24V DC |
Center Position | Pressure |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.1 |
Max. CFM - Valves | 1.4 cfm |
Operational Pressure Range | 30 to 145 psi |
NEMA Classification | NEMA 4 |
Pressure Range | 30 to 145 psi |
Electrical Connections | 15mm, 3-Pin Male DIN |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Body Style | Body Ported |
Actuator/Return | Solenoid/Solenoid |
Standards | CE, CSA, cUS |
Air Valve Type | 4-Way, 3-Position |
Override | Non-Locking Flush |
Valve Vacuum Range | 0 to 28 in Hg |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Pressure, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 30 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.1, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, A126 (A126)
- BESTORQ Cogged Belt, 84 in Outside Length, 3/8 in Top Width, 1 Ribs (AX82)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4050-2P)
- PARKER 24V-DC SOLENOID VALVE (30CU02GV4B2B)
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6653921149)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (B814BB549A)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- Parker Solenoid Air Control Valves