Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # B521BB553C
Zoro # G2773574
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.4
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B521BB553C
- Zoro # G2773574
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Width | 1 1/2 in |
Pilot Port Size | 1/4 in NPT |
Overall Length | 7 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 1.4 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Air Valve Type | 4-Way, 2-Position |
Body Style | Body Ported |
Electrical Connections | 15mm, 3-Pin Male DIN |
Valve Vacuum Range | 0 to 28 in Hg |
Override | Non-Locking Flush |
Standards | CE, CSA, cUS |
Pressure Range | 20 to 145 psi |
Actuator/Return | Solenoid/Solenoid |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl646 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 3/4" Pitch, PK5 (BL646HMCL)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- REELCRAFT 75 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70075 123 3A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B350BB553C)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592EEHDDN)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- Parker Solenoid Air Control Valves