Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # B511BB553C
Zoro # G2993225
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.4
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B511BB553C
- Zoro # G2993225
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 1 3/4 in |
Pilot Port Size | 1/4 in NPT |
Overall Length | 5 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 1.4 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Normally Open / Normally Closed | Normally Closed |
Actuator/Return | Solenoid/Spring |
Body Style | Body Ported |
Valve Vacuum Range | 0 to 28 in Hg |
Air Valve Type | 4-Way, 2-Position |
Standards | CE, CSA, cUS |
Pressure Range | 20 to 145 psi |
Electrical Connections | 15mm, 3-Pin Male DIN |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Override | Non-Locking Flush |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Normally Closed, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6510 06-06, Male Connector, Push In Tube, 3/8" OD X 3/8" NPTF, Standard, Coated Threads, (6510 06-06)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- BVA HYDRAULICS Low Profile Hyd Cyl., 30 tons, 2.44" Strk (HL3002)
- EM&S ECM Unit Bearing Motor, 16 WO, 115 Volt, Case Motor, Evap and Cond Duty (UTB1CC1551EM56)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- PARKER Service Kit, 3 Position, B Series (PS2902CP)
- PARKER Service Kit, 3 Way, B Series (PS2971CP)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- Parker Pneumatic Valves