Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 120VAC
Mfr # 3FFU3
Zoro # G0248972
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring Air Assist
- ISO Class 5599-2
- Coefficient of Volume 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3FFU3
- Zoro # G0248972
- UPC # 190735622261
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 2 in |
Overall Height | 4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring Air Assist |
ISO Class | 5599-2 |
Coefficient of Volume | 3 |
Max. CFM - Valves | 3 cfm |
Operational Pressure Range | 45 to 145 psi |
NEMA Classification | NEMA 4 |
Valve Vacuum Range | 0 to 28 in Hg |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Override | Non-Locking Flush |
Vacuum Range | 145 psig |
Electrical Connections | Plug-In |
Actuator/Return | Solenoid/Spring Air Assist |
Air Valve Type | 4-Way, 2-Position |
Pressure Range | 25 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Power Consumption | 4.1 VA |
Shifting Technology | Packed Spool |
Body Style | Base Mounted |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 5599-2, Max. CFM - Valves 3 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 3, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC SBO210-0.75E4/112S-210CK, Diaphragm Accumulator (SBO210-0.75E4/112S-210CK)
- MAIN FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron, Outside-In (MF0060067)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- MARATHON MOTORS Metric Motor, 5 1/2 HP, 1,765 RPM, 230/460V (TCA0042AE211GAA009)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6758910253)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592ESHDDN)
- Parker Pneumatic Valves