Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/2 In, 4-Way
Mfr # P2LDX594ESHDDN
Zoro # G3420584
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 2.7
- Pipe Size 1/2 in
- Max. CFM - Valves 2.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P2LDX594ESHDDN
- Zoro # G3420584
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 1 3/4 in |
Pilot Port Size | 1/2 in NPT |
Overall Length | 7 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 2.7 |
Max. CFM - Valves | 2.5 cfm |
Operational Pressure Range | 22 to 174 psi |
NEMA Classification | NEMA 4, 4X |
Air Valve Type | 4-Way, 2-Position |
Vacuum Range | 232 psig |
Body Style | Body Ported |
Electrical Connections | Valveless Coil |
Pressure Range | Vacuum to 232 |
Ambient Temp. Range | -40 Degrees to 158 Degrees C |
Actuator/Return | Solenoid/Spring |
Valve Vacuum Range | 0 to 28 in Hg |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage -, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/2 in, Max. CFM - Valves 2.5 cfm, Operational Pressure Range 22 to 174 psi, NEMA Classification NEMA 4, 4X, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/2 in NPT, Coefficient of Volume 2.7, Valveless Coil Electrical Connections, Ambient Temp. Range -40 Degrees to 158 Degrees C, Overall Height 1 3/4 in, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS Regulator - A (RS2125405)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/2"-11-1/2 Thread Size (VHN24-24F)
- FASCO HVAC 3.3 In Motor, 1/90 HP, 240V, CCW (D1119)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B713BB553A)
- Parker Pneumatic Valves