Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/2 In, 24VDC
Mfr # B713BB549A
Zoro # G3439597
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
- Coefficient of Volume 5.9
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B713BB549A
- Zoro # G3439597
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 9 1/4 in |
Overall Height | 3 in |
Overall Width | 1 1/2 in |
Pilot Port Size | 1/2 in NPT |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid Air Pilot / Solenoid Air Pilot |
Coefficient of Volume | 5.9 |
Max. CFM - Valves | 5.9 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Body Style | Body Ported |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Standards | CE, CSA, cUS |
Pressure Range | 35 to 145 psi |
Actuator/Return | Solenoid/Air Pilot |
Pilot Pressure | 35 to 145 psig |
Electrical Connections | 15mm, 3-Pin Male DIN |
Air Valve Type | 4-Way, 2-Position |
Valve Vacuum Range | 0 to 28 in Hg |
Override | Non-Locking Flush |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, Pipe Size 1/2 in, Max. CFM - Valves 5.9 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/2 in NPT, Pilot Pressure 35 to 145 psig, Coefficient of Volume 5.9, 15mm, 3-Pin Male DIN Electrical Connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 20 in L Outside (3L200R)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- PARKER Service Kit, 3 Way, B Series (PS2971CP)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592EEHDDN)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- Parker Pneumatic Valves