Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1 In, 24VDC
Mfr # L6758910249
Zoro # G3027053
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 11.3
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L6758910249
- Zoro # G3027053
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1 in |
Overall Height | 6 21/32 in |
Overall Width | 3 in |
Pilot Port Size | 1 in NPT |
Overall Length | 10 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 11.3 |
Max. CFM - Valves | 4.8 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 1, 12 |
Actuator/Return | Solenoid/Spring |
Standards | CSA, UL |
Override | Locking |
Ambient Temp. Range | 0 Degrees to 125 Degrees F |
Body Style | Body Ported |
Pressure Range | 35 to 145 psi |
Air Valve Type | 4-Way, 2-Position |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body Ported, Pilot Port Size 1 in NPT, Coefficient of Volume 11.3, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 6 21/32 in, Overall Length 10 1/2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- MAIN FILTER Hydraulic Filter, replaces WIX D02B25GAV, Pressure Line, 25 micron, Outside-In (MF0059666)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- COXREELS Hand Crank Hose Reel 3/4inx200ft 5000PSI (HP1125-5-200)
- PARKER Solenoid Air Control Valve (B511ADH53C)
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACA53C)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B511BB553C)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K314SD-120-A)
- Parker Pneumatic Valves