Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1 In, 120VAC
Mfr # L6658921153
Zoro # G2843066
original price:
$1,620.88
12% off
new price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 11.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L6658921153
- Zoro # G2843066
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1 in |
Overall Height | 6 21/32 in |
Overall Length | 13 1/2 in |
Pilot Port Size | 1 in NPT |
Overall Width | 3 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 11.3 |
Max. CFM - Valves | 4.8 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 1, 12 |
Standards | CSA, UL |
Override | Locking |
Body Style | Body Ported |
Ambient Temp. Range | 0 Degrees to 125 Degrees F |
Pressure Range | 35 to 145 psi |
Actuator/Return | Solenoid/Solenoid |
Electrical Connections | Plug-In |
Air Valve Type | 4-Way, 3-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body Ported, Pilot Port Size 1 in NPT, Coefficient of Volume 11.3, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 6 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Bearing Motor, 9W, 115V, Ci Cw, Ms15411 (15411)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- SKF SKF 6210 2RS, Single Row Ball Bearings (6210 2RS)
- SKF SKF-6307 2RS C3, Single Row Ball Brgs, 6307 2RS C3 (6307 2RS C3)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592EEHDDN)
- PARKER Pilot Valve, 1/4" Thread, 120/110VAC Type (U131B02NDAF)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6758910253)
- PARKER Air Control Valve, 24VDC, 1/8" Size (B310BC549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- ARO Valve, 24VDC (A239SS-024-D)
- Parker Solenoid Air Control Valves