Shop All Wire Strippers & Crimpers
Parker
SMALL CRIMPER COVER
Mfr # 82C-CVR
Zoro # G310066359
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Parker
- MFR # 82C-CVR
- Zoro # G310066359
- Country of Origin United States
- Category Wire Strippers & Crimpers
Description
Parker's Crimper Hoods are ideal for protecting your Karrykrimp, Karrykrimp2, Parkrimp, PHastkrimp, Superkrimp, or Minikrimp crimpers. Our crimper hoods are water repellant and are UV protected so your crimper is protected in indoor and outdoor applications. Select the one that fits your Parker crimper. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personnel Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Water repellant and UV protected in order to protect your crimper - Perfect for indoor and outdoor applications Applications: - Small Crimper Hood fits Karrykrimp, Parkrimp, Karrykrimp2, and Minicrimp - Large Crimper Hood fits PHastkrimp, Superkrimp, and Parkrimp2
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
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin (62-1125)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 6-Point Metric Shallow Socket (1-2143)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31734 (31734)
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- CHANNELLOCK PLIER WIRE STRIPPER/CRIMPER 8.5" (CL959)
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 05)
- Parker Wire Strippers & Crimpers