Shop All Compression Tube Fittings
Parker
Sleeve, Plastic, Comp, 3/8In, PK10
Mfr # 60PT-6
Zoro # G1279092
product price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60PT-6
- Zoro # G1279092
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 3/16 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Length (In.) | 0.19 |
Description
Sleeve, Fitting Material Acetal, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/8 in, Series Polytite, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Toilet Diaphragm Repair Kit (A-41-A)
- STEEL & OBRIEN 5" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-5-304)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- DELTA Delta Electronic Base Assembly (RP92543)
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (172C-8-6)
- PARKER 1/8" Compression-Align Brass Union Tee 10PK (164CA-2)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-6-6)
- PARKER 1/4" Compression x MNPT Male Connector (P4MC4)
- PARKER 1/2" Compression Nut and Spacer Set (P8NS)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- HAM-LET 25/64" LET-LOK 316 SS Union (762L-SS-10MM)
- Parker Tube Fittings