Shop All Compression Tube Fittings
Parker
Sleeve, Plastic, Comp, 1/4In, PK10
Mfr # 60PT-4
Zoro # G0443064
original price:
$3.79
10% off
new price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60PT-4
- Zoro # G0443064
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 3/16 in |
For Tube Outside Diameter | 1/4 in |
Description
Sleeve, Fitting Material Acetal, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/4 in, Series Polytite, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- TYGON Tubing, 1 I.D., 10 ft., Clear, Flexible (ACF06062)
- ROOTORPORATION GAL PRO Drain Opener (1084)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68P-6-4)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- PARKER Fitting, 2-5/16", Brass, Compression (66RBSV-6-3/4)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- PARKER 1/4" Compression 90 Degree Elbow (P4EU4)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-2-2)
- Parker Tube Fittings