Shop All Compression Tube Fittings
Parker
Sleeve, Plastic, Comp, 1/2In, PK10
Mfr # 60PT-8
Zoro # G1626012
original price:
$8.29
28% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 60PT-8
- Zoro # G1626012
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Length (In.) | 0.25 |
Description
Sleeve, Fitting Material Acetal, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/2 in, Series Polytite, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ada-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854.128.020)
- ADVANCED DRAINAGE SYSTEMS Ads Per Roll 4-in White Sock Only 100' (0420HA)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008048)
- PARKER 1/4" Compression Union Tee (P4TU4)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-12-8)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-23)
- Parker Compression Tube Fittings