Shop All DOT Fittings & Tubing
Parker
Sleeve, 5/8 In
Mfr # 60NTA-10
Zoro # G3914583
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Pressure (PSI) 150
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 60NTA-10
- Zoro # G3914583
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8 in |
Length | 0.49 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 5/8 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Stainless Steel, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- SUR&R Nut, Bubble Flare, 3/16" Tube, Steel, PK4 (BR250)
- MARINCO Deluxe Ss Wiper Blade 18 Inch (34018S)
- PARKER Male Connector, 1/2 x 1/2 In (VS68NTA-8-8)
- PARKER Male Connector, 1/2 x 3/8 In (68PTC-8-6)
- PARKER Male Connector, 3/8 x 3/8 In (68PTC-6-6)
- PARKER 45Deg Male Elbow, 1/4 x 1/8 In (VS279NTA-4-2)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- Parker DOT Fittings & Tubing