Shop All DOT Fittings & Tubing
Parker
Sleeve, 3/16 In
Mfr # 60NTA-3
Zoro # G4138477
original price:
$0.81
6% off
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Connection Tube
- Pipe Fitting Connection Type Tube
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 60NTA-3
- Zoro # G4138477
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 0.23 in |
Tube Size | 3/16 in |
Compatible Tube Outer Diameter | 3/16 in |
Overall Length | 7/32 in |
For Tube Outside Diameter | 3/16 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/16 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Stainless Steel, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-267 For Toro 110-1790 (265-267)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Ultra Platinum, 1 Qt. (550040865)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- BUYERS PRODUCTS 49 Inch Modular Light Bar (8 Amber Modules) (88930492)
- PARKER Male Connector, 5/8 x 3/8 In (68PTC-10-6)
- PARKER Sleeve, 3/8 In (60NTA-6)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER 90 Female Elbow, 3/8 In., PK10 (370PTC-6-6)
- TECHNIDOT Fitting, DOT, PTC, Male Run Tee, Swivel, 1/4" x 1/4" Male NPT (DOT71S-0404)
- Parker DOT Fittings & Tubing