Shop All Gas Valves
Parker Skinner
Valve 10Watt Nema7, 9 110/50-120/60
Mfr # H111P3
Zoro # G7527088
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 120VAC
- NEMA Rating 7/9
- Standards UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker Skinner
- MFR # H111P3
- Zoro # G7527088
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 110 to 120VAC |
Item | Integrated Coil |
NEMA Rating | 7/9 |
Standards | UL listed |
Description
Valve 10Watt Nema7,9 110/50-120/60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Filter (ARXF5)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (DBL6409)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- YORK SOURCE1 Sensor Flame Gas (S1-02537499000)
- ROBERTSHAW Combination Gas Valve (700-504)
- BRADFORD WHITE 265-46181-01 Gas Valve-Wr (265-46181-)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L48-66-0005)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- BURNHAM 81660145U Gas Valve, Hon (81660145U)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- Parker Skinner Gas Valves