Shop All Gas Valves
Parker Skinner
3-Way Direct Acting Valves- Normally Closed, 3-Way, 150 Degrees F
Mfr # 71315SN2GNJ1
Zoro # G7519570
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Direct
- Inlet Size 1/4"
- Outlet Size 1/4"
- Valve Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker Skinner
- MFR # 71315SN2GNJ1
- Zoro # G7519570
- UPC # 00013263490655
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Direct |
Valve Type | 3-Way |
For Use With | Single Acting Spring Return Cylinder, HVAC Dampers, Small Compressors, Air Dryers |
Ambient Temp. Range | 150 Degrees F |
Item | 3-Way Direct Acting Valves- Normally Closed |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
N/C 0/200 Ss Valve 1/4 In.3Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- WHIRLPOOL Gas Valve (9763716)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- B & K VALVE BALL GAS LEVR 1/2"" (110-523)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L48 (1/2" OPD))
- ASCO K3A451U 24V 3/4" 2-Way N.C. (K3A451U)
- Parker Skinner Gas Valves