Shop All Hose Clamps
Parker
SIZE 16 SS WORMGEAR CLAMP
Mfr # 88HC-12
Zoro # G209821687
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 88HC-12
- Zoro # G209821687
- Country of Origin United States
- Category Hose Clamps
Description
Parker's HC Hose Clamp is a stainless steel, worm gear style, clamp designed for low pressure industrial hose clamping applications. The HC Hose Clamp can also be used to hold hose sleeves in place to protect your hose. These clamps are available in seven sizes, each with a minimum and maximum diameter so you can tightly clamp your hose. Sizes range from 0.48'' to 2-1/4'' in diameter. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Adjustable worm gear style clamp to securely attach hose - HC Clamps hold hose sleeves in place Applications: - For secure clamping applications - For use with low pressure industrial hose applications Specifications: - SAE J1508, Type F and Type HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- AKG DC Motor, For 4UJF5, 4UJF6 & 4UJF9 (8407.362.1079)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100 (16700035-100)
- IDEAL 6716550 6716550 Hose Cla Mp 11/16To 1-1/2 Ss (6716550#16)
- Parker Hose Fittings