Shop All Hydraulic Quick Couplers
Parker
SINGL END COUPLER
Mfr # 398P-4-4
Zoro # G810053750
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 398P-4-4
- Zoro # G810053750
- Country of Origin United States
- Category Hydraulic Quick Couplers
Description
Parker's Poly-Tite couplers are designed to speed any installation. Simply push the insert into the body to complete the connection. To disassemble push down on the latch and pull insert from body. The body, nut and sleeve are furnished pre-assembled, ready for installation. The acetal copolymer sleeve resists creeping and stress caused from compression. The black acetal copolymer also resists ultra-violet ray attack and has excellent dimensional stability. Poly-Tite nuts will rotate around the sleeve as it tightens to prevent twisting and weakening of the plastic tubing. Couplers are available in either chrome plated brass or stainless steel. Markets: - Dental - Packaging - Car Wash - Machine Tools - Printing Features/Benefits: - Designed for use with thermoplastic tubing - Machined in tube support - Black acetal copolymer sleeve - Brass sleeve available for soft metal tubing - Knurled nut for ease of hand tightening - Pre-assembled fitting - Chrome plated brass and stainless steel couplers Applications: - Dental equipment - Pneumatic systems - Water lines - Coolant lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-N1)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C8-8FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308V)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (BH6-61)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL3K21)
- Parker Hydraulic Hoses & Fittings