Shop All Cooling Sight Glasses
Parker
Sight Glass
Mfr # PSG-7S
Zoro # G2616932
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 7/8 x 7/8
- Overall Length (In.) 6 1/4 in
- Cut Out Length (In.) 4.73 in
- Construction Solid Copper Extended Ends
- Design 2-pieces with O-ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PSG-7S
- Zoro # G2616932
- UPC # 687472969853
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 7/8 x 7/8 |
Overall Length (In.) | 6 1/4 in |
Cut Out Length (In.) | 4.73 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Solid Copper Extended Ends |
Design | 2-pieces with O-ring |
Fitting Type | Sweat |
Agency Compliance | UL Listed for 650 PSIG |
Description
Sight Glass, Moisture Indicator, Sweat Fitting Type, 7/8 x 7/8, Overall Length (In.) 6 1/4 in, Cut Out Length (In.) 4.73 in, Solid Copper Extended Ends Construction, 2-pieces with O-ring Design, UL Listed for 650 PSIG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 12-3/4" W (BWF070BNT3SU0)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W1)
- PARKER Moisture Indicator (PSG-3MF)
- PARKER Moisture Indicator (PSG-2S)
- PARKER Sight Glass (PSG-5S)
- PARKER Sight Glass (PSG-4S)
- PARKER Moisture Indicator (PSG-3S)
- ZORO SELECT Sight Glass, 1/2Mx1/2F Flare (6AWU1)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 1/2" Pipe (AKF-FP005AA05A)
- Parker Cooling Sight Glasses