Shop All Cooling Sight Glasses
Parker
Sight Glass
Mfr # PSG-4S
Zoro # G1710712
original price:
$34.69
5% off
new price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 x 1/2
- Overall Length (In.) 4 22/25 in
- Cut Out Length (In.) 3.87 in
- Construction Solid Copper Extended Ends
- Agency Compliance UL Listed for 650 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PSG-4S
- Zoro # G1710712
- UPC # 687472211136
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 1/2 x 1/2 |
Overall Length (In.) | 4 22/25 in |
Cut Out Length (In.) | 3.87 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Solid Copper Extended Ends |
Agency Compliance | UL Listed for 650 PSIG |
Fitting Type | Sweat |
Design | 2-pieces with O-ring |
Description
Sight Glass, Moisture Indicator, Sweat Fitting Type, 1/2 x 1/2, Overall Length (In.) 4 22/25 in, Cut Out Length (In.) 3.87 in, Solid Copper Extended Ends Construction, 2-pieces with O-ring Design, UL Listed for 650 PSIG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 1/2 In NPT (Z050T2-3)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- PARKER Sight Glass (PSG-5S)
- PARKER Moisture Indicator (PSG-2S)
- PARKER Moisture Indicator (PSG-3S)
- PARKER Moisture Indicator (PSG-3MF)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 1/2" Pipe (AKF-FP005AA05A)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-7/8" L, 2" Pipe (AKF-FP020AA05A)
- Parker Cooling Sight Glasses