Shop All Flared Tube Fittings
Parker
Short Nut, Brass, Tube, 3/16 In., PK10
Mfr # 41FS-3
Zoro # G0765807
product price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FS-3
- Zoro # G0765807
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Flare Thread Size | 3/8-24 |
Hex Size | 7/16 in |
Fitting Thread Size | 3/8-24 |
Compatible Tube Outer Diameter | 3/16 in |
Overall Length | 5/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Short Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 3/8-24, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 7/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 3/16 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- RUVATI Rinse Grid Bumpers 6 qty and Feet 4 qty Set Gray (RVA11019)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-4)
- PARKER 1/4" Inverted Flare x MNPS Brass Union 10PK (42IFHD-4)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- PARKER Union Tee, PFA and PVDF, Flare, 1/2 In. (FTC-8)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- Parker Flared Tube Fittings