Shop All Flared Tube Fittings
Parker
Short Nut, 45deg, Brass, Tube, 1/8 In., PK10
Mfr # 41FS-2
Zoro # G1482047
product price: $21.55
/pk 10, $2.16/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FS-2
- Zoro # G1482047
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/8 in |
Flare Thread Size | 5/16-24 |
Hex Size | 3/8 in |
Fitting Thread Size | 5/16-24 |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Short Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 5/16-24, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 1/8 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPB10SL)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x FS x 6 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22C3-6-MH)
- DURA FAUCET RV SHOWER HEAD & HOSE - WHITE (DF-SA130-WT)
- PARKER 5/16" Copper Seal Bonnet PK 10 (3GF-5)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 (48F-6-4)
- PARKER Nut, 45 deg., PFA, Flare, 3/8 In. (1213-0206)
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER 5/8" Flare Brass Union 10PK (42F-10)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- Parker Flared Tube Fittings