Shop All Flared Tube Fittings
Parker
Short Nut, 45deg, Brass, Tube, 1/2 In., PK10
Mfr # 41FS-8
Zoro # G1728255
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 41FS-8
- Zoro # G1728255
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Compatible Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Overall Length | 1 1/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Short Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 3/4-16, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 1/2 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 4" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-400)
- GREEN LEAF. Strainer 2in Female Suction (SR200P)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- PARKER Long Forged Nut, 45 deg., Brass, Tube, PK10 (14FL-4)
- PARKER Union Elbow, Brass, Tube, 3/8 In., PK10 (155F-6)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-4)
- PARKER 7/8-14" Flare Brass Union Reducer 10PK (42F-10-8)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- Parker Tube Fittings