Shop All Flared Tube Fittings
Parker
Short Nut, 45deg, Brass, Tube, 1/2 In., PK10
Mfr # 14FSX-8
Zoro # G0323075
original price:
$23.49
9% off
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 14FSX-8
- Zoro # G0323075
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Fitting Thread Size | 3/4-16 |
Overall Length | 7/8 in |
Compatible Tube Outer Diameter | 1/2 in |
Hex Size | 15/16 in |
For Tube Outside Diameter | 1/2 in |
Description
Short Forged Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 3/4-16, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 15/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 1/2 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P563)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- ELDON JAMES 3/4" Barbed x MNPT 90 Degree Elbow PK 10 (L12-12WP)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 3/4 in Pipe Size (8353C033)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER 3/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-3)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- LEGRIS All Metal Push to Connect Fitting (3889 08 10)
- Parker Flared Tube Fittings