Shop All Refrigeration Access Valves
Parker
Service/Shut Off Valve, 3/8 In, Copper
Mfr # QL171R-06-06
Zoro # G0940782
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in ODF
- For Use With R-22 Air Conditioning Condensing Units and Heat Pumps
- Outside Dia. 1/2 in
- Max. Working Pressure 750 psi
- Includes 1/4 in SAE Access Valve on Right Facing Field Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # QL171R-06-06
- Zoro # G0940782
- UPC # 687472028239
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in ODF |
Outside Dia. | 1/2 in |
Details
Item | Refrigeration Service/Shutoff Valve |
For Use With | R-22 Air Conditioning Condensing Units and Heat Pumps |
Max. Working Pressure | 750 psi |
Includes | 1/4 in SAE Access Valve on Right Facing Field Connection |
Operating Pressure | Vacuum to 750 psi |
Operating Temp. Range | -40 Degrees F to +250 Degrees F |
Style | Front Seating |
Connection Material | Copper |
Body Material | Brass |
Flow | Bi-directional |
Description
Refrigeration Service/Shutoff Valve, Style Front Seating, Flow Bi-directional, Connection Size 3/8 in ODF, Outside Dia. 1/2 in, Operating Temp. Range -40 Degrees F to +250 Degrees F, Operating Pressure Vacuum to 750 psi, Body Material Brass, Connection Material Copper, Max. Working Pressure 750 psi, For Use With R-22 Air Conditioning Condensing Units and Heat Pumps, Includes 1/4 in SAE Access Valve on Right Facing Field Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPW-4-25R)
- DAYTON Spark Plug (3651001200)
- FOLLETT ICE Sealed Sensor Assembly (00116533)
- PARKER Service/Shut Off Valve, 1/2 In, Copper (QL171R-08-08)
- PARKER Copper Check Valve, 1.13 Dia x 4 1/2 In L (CV9P-14FS-14FS)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- PARKER Quick Coupler, Automotive, Blue Color Knob (RC01C-011)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- Parker AC & Refrigeration Valves