Shop All Solenoid Air Control Valves
Parker
Service Kit, Coil 24 VDC, B Series
Mfr # PS2982B49P
Zoro # G2823423
original price:
$97.30
14% off
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B Series
- Function Replacement Solenoid Coil 24V DC
- Accessory Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PS2982B49P
- Zoro # G2823423
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Service Kit |
For Use With | B Series |
Function | Replacement Solenoid Coil 24V DC |
Accessory Type | Service Kit |
Description
Service Kit, For Use With B Series, Accessory Type Service Kit, Function Replacement Solenoid Coil 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AntiFreeze Lubricant, 1 Pt. (DATL016W)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size (VHN32-32F)
- DAYTON Electric Vibrator, 0.5 A, 115VAC, 1 Phase (23Y181)
- TOMPKINS Hydraulic Fitting-Restricted8MP-8FPX-R.062-BZ (RST1404-08-08-R.062)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592ESHDDN)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- PARKER SOLENOID COIL 120V-DC VALVE PARTS AND ACCESSORY (H322C6)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (B814BB549A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- LEDEX ROTARY SOLENOID OTHER ELECTRICAL COMPONENT (A-39406-001)
- Parker Pneumatic Valves